Shop All Identification Labels
Nmc
Misc Blank Dot Placard Sign, Pk10, Material: Unrippable Vinyl
Mfr # DL61BUV10
Zoro # G9272407
product price: $23.39
/pk 10, $2.34/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332
- Subject Matter Hazardous Substances
Product Information
- Brand Nmc
- MFR # DL61BUV10
- Zoro # G9272407
- UPC # 88748113079
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332 |
Subject Matter | Hazardous Substances |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle |
Background Color | Black on White |
Legend/Background Color | White |
Write on Surface | Yes |
Item | Misc Blank Dot Placard Sign,PK10 |
Description
Misc Blank Dot Placard Sign,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Horizontal Cylinder Storage, Capacity 16 (5CHL2)
- TINGLEY Rubber Boot, Navy, Men's 10, Women's 12, PR (26226)
- NMC Fire Extinguisher Sign - Bilingual, 14 in Height, 10 in Width, Rigid Plastic (M739RB)
- MCR SAFETY F R Fabric Welding Cape Sleeve Xxl (39100XXL)
- NMC Radioactive 7 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL16P10)
- NMC Danger Contaminated With Lead Warning Label, Material: Pressure Sensitive Paper (PRD750)
- NMC Symbol Epirb Imo Label, IMO216R (IMO216R)
- NMC Do Not Stack Label (IHL15AL)
- NMC Dot Placard Sign, D1, 1.5 Blasting Agents (DL35R)
- NMC Oxidizer 5.1 Dot Placard Sign, Pk25, Material: Unrippable Vinyl (DL177BUV25)
- NMC CPR Trained Certified Hard Hat Emblem, Pk25 (HH70)
- Nmc Safety Labels