Shop All Identification Labels
Nmc
Misc Blank Dot Placard Sign, Material: Rigid Plastic
Mfr # DL61BR
Zoro # G9272337
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332
- Subject Matter Hazardous Substances
Product Information
- Brand Nmc
- MFR # DL61BR
- Zoro # G9272337
- UPC # 88748104189
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Standards | DOT 49 CRF 172.326 - 172.332 |
Subject Matter | Hazardous Substances |
Mounting Style | With Corner Holes |
Legend | No Legend - Blank Square in the Middle |
Background Color | Black on White |
Legend/Background Color | White |
Write on Surface | Yes |
Item | Misc Blank Dot Placard Sign |
Description
Misc Blank Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW BALANCE Athletic Shoe, EE, 8 1/2, Black, PR (MIDSPWRBL-8.5-2E)
- BRADY Ribbon 2" x 75 Ft., RED (M61-R4410-RD)
- ZORO SELECT Overboot, Mens, 3XL, Pull On, Yllw, Latex, PR (6ZCH4)
- MCR SAFETY Knit Gloves, Glove Size 2XL, PK12 (96695XXL)
- NMC Symbol Foam Nozzle Imo Label, IMO152P (IMO152P)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Pk50, Language: English (DL48PR50)
- NMC Symbol Drenching Installation Imo Label, IMO166P (IMO166P)
- NMC Nfpa Label Symbol 2", Pk5, Mounting Style: Adhesive-Backed (DCL122)
- NMC Dot Placard Sign, 1942 5.1, Material: Unrippable Vinyl (DL145BUV)
- NMC Dot Placard Sign, 2212 9 Dangerous Goods, Material: Adhesive Backed Vinyl (DL82BP)
- NMC Nfpa Label Number 6", Pk5, DCN62 (DCN62)
- Nmc Identification Labels