Shop All Facility Signs
Nmc
Men (W/ Graphic), 7X7, Rigid Plastic, S27R
Mfr # S27R
Zoro # G9271908
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sign Material Rigid Plastic
- Operating Temp. Range Up to 183°F
- Size 7 in x 7 in
- Indoor/Outdoor Usage Indoor/Outdoor
- Mounting Yes
Product Information
- Brand Nmc
- MFR # S27R
- Zoro # G9271908
- UPC # 887481082615
- Country of Origin United States
- Category Facility Signs
Dimensions
Size | 7 in x 7 in |
Details
Item | Men Sign |
Sign Material | Rigid Plastic |
Operating Temp. Range | Up to 183°F |
Indoor/Outdoor Usage | Indoor/Outdoor |
Mounting | Yes |
Description
Men Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Split Shoulder Cowhide Leather Palm with Gauntlet Cuff, Size L, 12PK (GL1002WL)
- OAKRIDGE PRODUCTS-113906 Oakridge Products 1 Quart Sharp Container w/ Slide Lid, Red (0310-1500)
- RADIANS Hi-Vis Cold Protection Gloves, Thermal Lining, L (RWG800L)
- HILLMAN 4 in. Black Aluminum Nail-On Number 8 1 pc, 3PK (841632)
- NMC Ada Location Marker Handicapped Sign, S23R (S23R)
- NMC Floor Sign, Walk On, Trash Can, 17" Dia, WFS37 (WFS37)
- NMC Office Architectural Sign, AS45 (AS45)
- NMC Designated Red Tag Area, LN155R (LN155R)
- NMC Family Restroom Braille Ada Sign, ADA27BK (ADA27BK)
- NMC Symbol Space Protected By Drenchin Imo Label, IMO126R (IMO126R)
- BRADY Sign, Safety, Restroom Closed For Cleaning, 57080 (57080)
- Nmc Facility Signs