Shop All Identification Labels
Nmc
Marine Pollutants Graphic Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl
Mfr # DL174P25
Zoro # G9271503
product price: $46.99
/pk 25, $1.88/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Pollutants Graphic DOT Placard sign
Product Information
- Brand Nmc
- MFR # DL174P25
- Zoro # G9271503
- UPC # 88748112543
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Pollutants Graphic DOT Placard sign |
Language | No Text |
Mounting Style | Adhesive-Backed |
Legend | Blank - No Legend |
Background Color | White, Black |
Legend/Background Color | White |
Item | Placard Sign,Marine Pollu Grphc Dot,PK25 |
Description
Placard Sign,Marine Pollu Grphc Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Boot, 8, R, Black, Plain, Unisex (12339)
- NOTRAX 3 ft. L x PVC, 1/2" Thick (413S0023BY)
- LYLE Property Sign, 12 in H, 12 in W, Aluminum, Square, English, T1-1082-HI_12x12 (T1-1082-HI_12x12)
- WELLS LAMONT Mens Hydrahyde Glove Xl (1168XL)
- NMC Combustible 3 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL9P)
- NMC Emergency Eye Wash Label, Pk5 (S50AP)
- NMC Oxygen 2 Dot Placard Label, Pk25 (DL7AP)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL48P)
- NMC Danger Hot Label, Pk5, DGA45AP (DGA45AP)
- NMC Symbol Immersion Suit Imo Label, IMO214R (IMO214R)
- NMC Four Digit Placard 3286, Pk50 (DL651R50)
- Nmc Safety Labels