Shop All Identification Labels
Nmc
Marine Pollutants Graphic Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL174PR10
Zoro # G9271497
product price: $17.99
/pk 10, $1.80/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Pollutants Graphic DOT Placard sign
Product Information
- Brand Nmc
- MFR # DL174PR10
- Zoro # G9271497
- UPC # 88748112545
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172 |
Subject Matter | Pollutants Graphic DOT Placard sign |
Language | No Text |
Mounting Style | Adhesive-Backed |
Legend | Blank - No Legend |
Background Color | White, Black |
Legend/Background Color | White |
Item | Placard Sign,Marine Pollu Grphc Dot,PK10 |
Description
Placard Sign,Marine Pollu Grphc Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Fits Most SuperTuff Non-Skid Shoe Guard (4501)
- IMPACTO Anti-Impact Glove, Nylon Back, Blue, XL (50120110050)
- LYLE Safety First Sign, 14"W, 10 H, 0.040" Thick, U7-1225-NA_14x10 (U7-1225-NA_14x10)
- PORTWEST Bizflame Crew Neck T-Shirt, L (FR01)
- NMC Symbol Eedb Imo Label, IMO221P (IMO221P)
- NMC Fragile Do Not Bend Label (LR29AL)
- NMC Nfpa Label Symbol 1", Pk5, Legend: Letter W with Slash Through It (DCL101)
- NMC Flammable Liquids Label, Pk5 (D38AP)
- NMC Ladder Safety Trained Hard Hat Emblem, Pk25 (HH116R)
- NMC Dot Placard Sign, 1866 3, Material: Pressure Sensitive Removable Vinyl .0045 (DL142BPR)
- BRADY ID. Label, 6in. H x 6in. W, Vinyl, PK100 (121436)
- Nmc Safety Labels