Shop All Identification Labels
Nmc
Marine Pollutants Graphic Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl
Mfr # DL174P10
Zoro # G9271488
product price: $18.99
/pk 10, $1.90/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Pollutants Graphic DOT Placard sign
Product Information
- Brand Nmc
- MFR # DL174P10
- Zoro # G9271488
- UPC # 88748112541
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Pollutants Graphic DOT Placard sign |
Language | No Text |
Mounting Style | Adhesive-Backed |
Legend | Blank - No Legend |
Background Color | White, Black |
Legend/Background Color | White |
Item | Placard Sign,Marine Pollu Grphc Dot,PK10 |
Description
Placard Sign,Marine Pollu Grphc Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT SAFETY QUEST Safety Glasses BlackClear (EQT-12KC)
- MCR SAFETY Safety Glasses, Clear Uncoated (9800XL)
- BRADY Label, 1 in W, White (M6-173-593)
- GEMTOR Full Body Harness, Vest Style, XS (900-0)
- NMC Ghs Labels And Pictograms Poster - Spanish (PST122SP)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk10, Language: English (DL40BP10)
- NMC Danger 480 Volts Label, Pk5, GD101AP (GD101AP)
- NMC Marine Pollutant Placard, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL77PR10)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Material: Unrippable Vinyl (DL125UV)
- NMC Toxic Gas 2 Dot Placard Label, Pk25 (DL133AP)
- NMC Danger Authorized Personnel Only Label, Pk5 (D9AP)
- Nmc Identification Labels