Shop All Identification Labels
Nmc
Marine Pollutants Graphic Dot Placard Sign, Material: Rigid Plastic
Mfr # DL174R
Zoro # G9271567
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Pollutants Graphic DOT Placard sign
Product Information
- Brand Nmc
- MFR # DL174R
- Zoro # G9271567
- UPC # 88748104139
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Standards | DOT 49 CFR 172 |
Subject Matter | Pollutants Graphic DOT Placard sign |
Language | No Text |
Mounting Style | With Corner Holes |
Legend | Blank - No Legend |
Background Color | White, Black |
Legend/Background Color | White |
Item | Placard Sign,Marine Pollu Grphc Dot |
Description
Placard Sign,Marine Pollu Grphc Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Silver Stainless Steel Flame Arrestor (11400)
- RADIANS Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (RWG13CM)
- CHILL-ITS BY ERGODYNE Cooling Hat, Blue, Universal (6615)
- ARIAT FR Carpenter Jeans, Men's, L, 36/32 (10017262)
- NMC Radioactive 7 Dot Placard Sign, Pk25, Material: Unrippable Vinyl (DL16UV25)
- NMC Safety First Usa Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002 (HH156)
- NMC Notice Turn Off When Not InUse Label, PK5 (N369AP)
- NMC First Aid Graphic Hard Hat Emblem, Pk25 (HH30R)
- NMC LABEL, GRAPHIC FOR NO EATING OR DRINKING, 2IN DIA, PS VINYL, Pk10 (ISO230AP)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk10, Color: Black (DL73BPR10)
- NMC Used Batteries Hazmat Label, Material: Pressure Sensitive Paper (HW37AL)
- Nmc Identification Labels