Shop All Identification Labels
Nmc
Marine Pollutant Placard, Pk100, Material: Adhesive Backed Vinyl
Mfr # DL77P100
Zoro # G9271217
product price: $122.99
/pk 100, $1.23/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Marine Pollutant
- Language English
Product Information
- Brand Nmc
- MFR # DL77P100
- Zoro # G9271217
- UPC # 88748113348
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | Marine Pollutant |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Marine Pollutant |
Background Color | White, Black |
Legend/Background Color | White |
Item | Marine Pollutant Placard,PK100 |
Description
Marine Pollutant Placard,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Refl. Letter Label, T, 4In H, PK5 (DWR-4-T-5)
- 3M Marking Tape, 3/4In W, 108 ft. L, 4-3/8In D (471)
- ZORO SELECT Plastic Chain, Yellow, Outdoor or Indoor, 1 1/2 in x 200 ft, Polyethylene (30102)
- MONTOUR LINE Velvet Rope Red With Pol.Brass Snap Ends 6ft.Foam Core (VL310Rope-60-RD-SE-PB)
- NMC Placard Sign, 4 Flammable Solids, Blank (DL153BPR)
- NMC Crane Overhead W/ Graphic Label (S70R)
- NMC Used Oil Self-Laminating Label, Pk25 (HW38SL25)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Material: Unrippable Vinyl (DL149BUV)
- NMC Energy Isolation - Radiation Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3413)
- NMC Danger Disconnect Before Servicing Label, Pk5 (DGA23AP)
- NMC Dot Placard Sign, 1942 5.1, Material: Rigid Plastic (DL145BR)
- Nmc Safety Labels