Shop All Identification Labels
Nmc
Labels, Shipping And Packing, Packing Slip Inside
Mfr # LR23AL
Zoro # G9462052
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Paper
- Width 5"
- Height 3"
- Subject Matter Shipping Label
- Language English
Product Information
- Brand Nmc
- MFR # LR23AL
- Zoro # G9462052
- UPC # 88748110131
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5" |
Height | 3" |
Details
Material | Pressure Sensitive Paper |
Subject Matter | Shipping Label |
Language | English |
Color | Red |
Mounting Style | Adhesive |
Legend | Packing Slip Inside |
Background Color | White, Red |
Legend/Background Color | White |
Item | Labels,Shipping And Packing,Packing Sl |
Description
Labels,Shipping And Packing,Packing Sl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Printer Label, Black/White, Labels/Roll: 200 (DK1241)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (GHR6-ORANGE)
- HARRIS INDUSTRIES Label, 2-7/8 In. W, 7/8 In. H, PK500, LB132309 (LB132309)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-L)
- NMC Blank Caution Label - Bilingual, Pk5 (ESC1AP)
- NMC Symbol Monitor Gun Water Imo Label, IMO165R (IMO165R)
- NMC Dot Placard Sign, 3475 3, Gasoline, Material: Adhesive Backed Vinyl (DL170BP)
- NMC Corrosive Ghs Label, GHS2032AL2 (GHS2032AL2)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Material: Unrippable Vinyl (DL150BUV)
- NMC Graphic Fire Hazard Iso Label, Pk5 (ISO465AP)
- VNM SIGNMAKER Label Tape, White, 3in W, For Mfr No. VnM4, REFRD-3762 (REFRD-3762)
- Nmc Identification Labels