Shop All Identification Labels
Nmc
Inhalation Hazard 6 Dot Placard Sign, Material: Adhesive Backed Vinyl
Mfr # DL135P
Zoro # G9460302
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Hazard Communication
Product Information
- Brand Nmc
- MFR # DL135P
- Zoro # G9460302
- UPC # 88748104074
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Inhalation Hazard |
Background Color | Black on White |
Legend/Background Color | White |
Item | Inhalation Hazard 6 Dot Placard Sign |
Description
Inhalation Hazard 6 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Brown, 1-13/16" H Body (NYL-BRN-38ST-KD)
- SAFETY WORKS 697410 Sun Shield, Polyurethane, Gray, Smoke Tint, For V-Gard Full-Brim Hat, TopGard Full-Brim Hat (281-SSE-FB)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6O3X)
- PIONEER Oxford PVC Hi Viz Rain Suit, Green, 3XL (V1080360U-3XL)
- NMC Electrical Power Shut-Off Label, Pk5, EPA1AP (EPA1AP)
- NMC Nfpa Label Symbol 4", Pk5, Legend: COR (DCL144)
- NMC PLACARD, 1017, 10 3/4X10 3/4, RIGID PLASTIC (DL72BR)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Pk10, Color: Black (DL48PR10)
- NMC Corrosive 8 Dot Placard Sign, Pk25 (DL12P25)
- NMC Biohazard Label, Pk5, S71AP (S71AP)
- NMC Flammable Dot Placard Sign, 1301 3, Material: Unrippable Vinyl (DL186UV)
- Nmc Identification Labels