Shop All Identification Labels
Nmc
Inhalation Hazard 2 Dot Placard Sign, Pk25, Width: 4"
Mfr # DL105AP
Zoro # G9460110
product price: $8.55
/pk 25, $0.34/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 4"
- Height 4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Hazard Communication
Product Information
- Brand Nmc
- MFR # DL105AP
- Zoro # G9460110
- UPC # 88748104041
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Inhalation Hazard |
Background Color | Black on White |
Legend/Background Color | White |
Item | Inhalation Hazard 2 Dot Placrd Sign,PK25 |
Description
Inhalation Hazard 2 Dot Placrd Sign,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Glove, Cut Resistant Leather Palm, L, PK12 (1400HL)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD127SWBLG0025CM)
- NMC Caution Wet Floor Sign, C658RB (C658RB)
- CARHARTT Men's Blue Cotton Hooded Jacket size 2XLT (J131-DNY XXL TLL)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL125P)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, DL150BR (DL150BR)
- NMC Dot Placard Sign, 1.4 Explosives S1, Material: Rigid Plastic (DL94R)
- NMC Used Oil Self-Laminating Label (HW38SL100)
- NMC Fire Extinguisher Instructions Sign, Pk100, Material: Adhesive Backed Vinyl (PCIBC)
- NMC Biohazard Strips Label, Pk5 (S90AP)
- NMC Crane Overhead W/ Graphic Label (S70R)
- Nmc Safety Labels