Shop All Identification Labels
Nmc
Inhalation Hazard 2 Dot Placard Sign, Material: Rigid Plastic
Mfr # DL105R
Zoro # G9460208
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Hazard Communication
Product Information
- Brand Nmc
- MFR # DL105R
- Zoro # G9460208
- UPC # 887481040431
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | With Corner Holes |
Legend | Inhalation Hazard |
Background Color | Black on White |
Legend/Background Color | White |
Item | Inhalation Hazard 2 Dot Placard Sign |
Description
Inhalation Hazard 2 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 4S (MT60474)
- LYLE Cylinder Handling Warning Label, 5 in H, 7 in W, Polyester, Horizontal, English, LCU6-0050-ND_7X5 (LCU6-0050-ND_7X5)
- PIONEER Multi Pocket Mesh Vest, Green, XS (V1024860U-XS)
- VALUGARDS Valugards PF, Vinyl Disposable Gloves, Vinyl, Powder-Free, XL, 1000 PK, Clear (304340184)
- NMC Poison Gas 2 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL132P100)
- NMC PLACARD, REFRIGERATED LIQUID OXYGEN, 1073 3, 10.75X10.75, PVC, Pk10 (DL97BUV10)
- NMC Dot Placard Sign, 3475 3, Gasoline (DL170BR)
- NMC Misc Blank Dot Placard Sign, Pk50, Standards: DOT 49 CRF 172.326 - 172.332 (DL61BP50)
- NMC Residue 3 Flammable Liquids Blank Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL81BUV100)
- NMC Symbol B Class Division Imo Label, IMO178P (IMO178P)
- NMC Dot Placard, 3265 Corrosive 4 Digit, Pk100, Material: Unrippable Vinyl (DL187UV100)
- Nmc Safety Labels