Shop All Identification Labels
Nmc
Infectious Substance 6 Label, Pk25
Mfr # DL53AP
Zoro # G9460162
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 4"
- Height 4"
- Standards DOT 49 CFR 172.402
- Subject Matter Hazard Communication
Product Information
- Brand Nmc
- MFR # DL53AP
- Zoro # G9460162
- UPC # 88748104185
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.402 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Infectious Substance - In Case of Damage or Leakage Immediately Notify Public Authority in U.S.A. - Notify: Director... |
Background Color | Black on White |
Legend/Background Color | White |
Item | Infectious Substance 6 Label,PK25 |
Description
Infectious Substance 6 Label,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tag, SS, Silver, 1-1/2" H x 1-1/2" W, PK25 (43584)
- WALKERS GAME EAR WalkerFTs Razor Quad Camo Muff (GWP-RSEQM-CMO)
- HONEYWELL UVEX Genesis Safety Glasses, Universal, Ultra-Dura Anti-Scratch Clear Lens, Half Frame/Wraparound Black F (S3200)
- NMC Meet Federal/State Osha Standards Tag, Pk25 (SPT3)
- NMC Drive Safety Dot Placard Sign, Material: Unrippable Vinyl (DL31UV)
- NMC Oxygen 2 Dot Placard Sign, Pk10, Material: Unrippable Vinyl (DL7UV10)
- NMC Placard Kits, Width: 5-5/8" (NFPK1)
- NMC Graphic Do Not Remove Guard Iso Label, Pk5 (ISO429AP)
- NMC Oxygen 2 Dot Placard Label, Pk25 (DL7AP)
- NMC Danger Moving Machinery Keep Hands And Feet Clear Label, Pk5 (D640AP)
- ELECTROMARK Calibration Label, Red/White, PK200 (C140)
- Nmc Safety Labels