Shop All Eyewash and Shower Parts and Accessories
Nmc
Imo Emergency Shower Sign
Mfr # IMO222P
Zoro # G9457712
original price:
$8.23
7% off
new price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Width 6 in
- Features Good Chemical Resistance
- Material Glow Vinyl Laminated
- Mount Type Yes
Product Information
- Brand Nmc
- MFR # IMO222P
- Zoro # G9457712
- UPC # 88748105856
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 6 in |
Width | 6 in |
Details
Item | Imo Emergency Shower Sign |
Features | Good Chemical Resistance |
Material | Glow Vinyl Laminated |
Mount Type | Yes |
Description
Imo Emergency Shower Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex, S, 1 PR (48UP16)
- SIGNMISSION OSHA Sign, 10" H, 14" W, Rigid Plastic, Liquid Nitrogen Do Not Touch Extremely Cold, Landscape (OS-DS-P-1014-L-1422)
- BRADY SAFEKEY Lockout Padlock Nylon Red 1.5" Plas (NYL-RED-38PL-KD6PK)
- BRADY Brady B30 Series Printer Ribbon, 4-21/64inW X 200'L, Black, (B30-R6000)
- NMC Imo Emergency Shower Sign (IMO222R)
- NMC Emergency Shower 2-View Sign (TV3)
- NMC Emergency Shower Sign (S54R)
- NMC Emergency Shower Sign (SA116P)
- NMC Emergency Shower Keep Area Clear Sign (EGA2PB)
- NMC Emergency Shower Keep Area Clear Sign (EGA2R)
- A-MED Eye Wash Bottle, 4 oz. (5020-0292)
- Nmc Eyewash Stations and Shower Equipment