Shop All Identification Labels
Nmc
Hot 3257 Misc Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL85BPR
Zoro # G9456988
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332
- Subject Matter Hazard Communication
Product Information
- Brand Nmc
- MFR # DL85BPR
- Zoro # G9456988
- UPC # 88748113465
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CRF 172.326 - 172.332 |
Subject Matter | Hazard Communication |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Hot-3257 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,Hot 3257 Misc Dot |
Description
Placard Sign,Hot 3257 Misc Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- EZ LINE Monster Key Ring: 8 Inch (942-8)
- FRED SILVER Convex Security Mirror (PLXR-18)
- NMC Fire Alarm Sign (VS28W)
- NMC Four Digit 1993 Placard, Material: Pressure Sensitive Removable Vinyl .0045 (DL400PR)
- NMC Materials For Recycle Self-Laminating Label, Pk25 (HW34SL25)
- NMC Safety Trained Fall Protection Name Date Trained Hard Hat Label, Pk25, HH147 (HH147)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, Background Color: Red on White (DL73BR)
- NMC Graphic Static Sensitive Hazard Iso Label, Pk5 (ISO456AP)
- NMC Symbol Station Foam Imo Label, IMO113P (IMO113P)
- NEVS Note Dosage Strength 3/8" x 1-1/2" (PAUX-75)
- Nmc Identification Labels