Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Highly Combustible Area No Welding Burni Sign, D292P
Mfr # D292P
Zoro # G9456750
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Legend HIGHLY COMBUSTIBLE AREA NO WELDING BURNING OR OPEN FLAMES
- Height 7 in
- Sign Material Pressure Sensitive Vinyl
Product Information
- Brand Nmc
- MFR # D292P
- Zoro # G9456750
- UPC # 887481025063
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Sign,Highly Comb Area No Welding Burni |
Header | DANGER |
Legend | HIGHLY COMBUSTIBLE AREA NO WELDING BURNING OR OPEN FLAMES |
Sign Material | Pressure Sensitive Vinyl |
Description
Sign,Highly Comb Area No Welding Burni
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Pavement Marking Tape, 30" L x 6" W (270ES-6x30yd)
- BRADY Safety Lockout/Tagout Station, 17-1/8In H (LC139E)
- MAGID DROC GPD487 Hyperon 13Gauge RepTek Grip Silicone Palm Coated Work GloveCut Level A5 (GPD487-11)
- RED KAP Unisex White Polyester Coat size 4XL (KS64WH RG 4XL)
- NMC Highly Combustible Area No Welding Burni Sign, D292EB (D292EB)
- NMC Danger Chlorine Sign, D15P (D15P)
- NMC Caution Chemical Storage Area Sign, C431PB (C431PB)
- NMC Safety First Emergency Shower/Eye Wash Sign, SF45PB (SF45PB)
- NMC Danger Carbon Monoxide May Be Present Sign, D375RB (D375RB)
- NMC Danger Poison Sing, D601RB (D601RB)
- LYLE Danger Sign, 3 1/2 in H, 5 in W, Horizontal Rectangle, English, LCU4-0097-RD_5X3.5 (LCU4-0097-RD_5X3.5)
- Nmc Signs