Shop All Safety Tags & Identification
Nmc
High Voltage Sign
Mfr # C668AD
Zoro # G9456863
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header CAUTION
- Legend HIGH VOLTAGE
- Material Aluminum
- Height 20 in
- Width 28 in
Product Information
- Brand Nmc
- MFR # C668AD
- Zoro # G9456863
- UPC # 88748101722
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 20 in |
Width | 28 in |
Details
Item | High Voltage Sign |
Header | CAUTION |
Legend | HIGH VOLTAGE |
Material | Aluminum |
Indoor/Outdoor Usage | Indoor/Outdoor |
Features | Good Chemical Resistance |
Operating Temp. Range | Up to 150°F |
Description
High Voltage Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Men Working Above Sign, C558RB (C558RB)
- INFICON CO2 Sensor, 0.07 oz/yr R-744, Level 4 (724-701-G2)
- TILLMAN Stick Welding Gloves, Elkskin Palm, 2XL, PR (7502X)
- 3M Headband Ear Muffs, 28 (10093045937254)
- NMC Notice Due For Service See Other Side Tag, Pk25 (RPT107G)
- NMC Flammable Gas 2 Dot Placard Sign (DL46TB)
- NMC Danger Do Not Operate Tag, Pk25 (LOTAG36-25)
- NMC Out Of Order Tag, Pk25 (RPT24)
- NMC High Voltage Keep Away Sign (W139EB)
- NMC Danger Do Not Operate Production Department Tag, Pk25 (RPT63)
- CONDOR Lockout Tag, Danger Do Not Operate, PK10 (48RU10)
- Nmc Safety Tags & Identification