Shop All Letters and Numbers
Nmc
High Intensity Numbers 2.5" 0-9
Mfr # HIN259
Zoro # G9456452
product price: $1.89
/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 2-1/2 in
- Material Pressure Sensitive Vinyl
- Color Yellow; Black
Product Information
- Brand Nmc
- MFR # HIN259
- Zoro # G9456452
- UPC # 88748110108
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2-1/2 in |
Details
Material | Pressure Sensitive Vinyl |
Item | Number,9,2.5",High Visibility,Yllw Blk |
Color | Yellow; Black |
Description
Number,9,2.5 In.,High Visibility,Yllw Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Leading-Edge Self Retracting Lifeline, 9 ft., Gray (G83909SP1)
- SIGNMISSION OSHA Sign, Wear Goggles Shield Gloves Acid Bilingual, 10in X 7in Alum, 10" W, 7" H, Landscape (OS-WS-A-710-L-12921)
- EAGLE MFG 2GAL Safe Gas Can (UI-20-FS)
- CONDOR Back Support, M, Black (1M704)
- NMC High Intensity Numbers 2.5" 0-9 (HIN258)
- NMC High Intensity Numbers 1.5" 0-9 (HIN158)
- NMC Reflective Letter A 1.5 (RL15A)
- NMC High Intensity Numbers 2.5" 0-9 (HIN257)
- NMC High Intensity Numbers 1.5" 0-9 (HIN152)
- NMC Reflective Self-Adhesive Letters And Numbers 2 1/2" (HIL25A)
- MASTERVISION Magnetic Data Cards, 3x1.75", Black, PK10 (FM2630)
- Nmc Letters and Numbers