Shop All Letters and Numbers
Nmc
High Intensity Numbers 2.5" 0-9
Mfr # HIN257
Zoro # G9456419
product price: $1.89
/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 2-1/2 in
- Material Pressure Sensitive Vinyl
- Color Yellow; Black
Product Information
- Brand Nmc
- MFR # HIN257
- Zoro # G9456419
- UPC # 88748110100
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2-1/2 in |
Details
Material | Pressure Sensitive Vinyl |
Item | Number,7,2.5",High Visibility,Yllw Blk |
Color | Yellow; Black |
Description
Number,7,2.5 In.,High Visibility,Yllw Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Microtag(r) Kit, Wht, Next Test Date, MIC-MTHSTD04 (MIC-MTHSTD04)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, OSL-931-5PK (OSL-931-5PK)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-55-361-1 (LAT-55-361-1)
- MONTOUR LINE Sign 22 x 28 in. V Pol. Brass, WET FLOOR PLEASE BE CAREFUL (FS200-2228-V-PB-WETFLRDBL)
- NMC Number Set Assorted Numbers, Pk50 (NS1)
- NMC High Intensity Numbers 1.5" 0-9 (HIN150)
- NMC High Intensity Numbers 2.5" 0-9 (HIN252)
- NMC High Intensity Numbers 2.5" 0-9 (HIN259)
- NMC Numbers And Symbols Kit, 2" (DCLN2)
- NMC Self-Adhesive Numbers 5/8" 0-9 (NPS10)
- BRADY Carded Numbers and Letters, 3, PK32 (3420-3)
- Nmc Letters and Numbers