Shop All Identification Labels
Nmc
Health Hazard Ghs Label, Pk5
Mfr # GHS408AP
Zoro # G9456233
product price: $14.69
/pk 5, $2.94/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 4"
- Height 4"
- Standards Osha
- Subject Matter GHS Shipping Label
Product Information
- Brand Nmc
- MFR # GHS408AP
- Zoro # G9456233
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Adhesive Backed Vinyl |
Standards | Osha |
Subject Matter | GHS Shipping Label |
Mounting Style | Adhesive-Backed |
Legend | Blank |
Background Color | Black and Red on White |
Item | Health Hazard Ghs Label,PK5 |
Description
Health Hazard Ghs Label,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Tingley 2300 Hi-Top Work Rubber Overshoes, Black, Cleated Outsole, Large (2300.LG)
- FRED SILVER Convex Security Mirror (PLXR-48)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, XL, PR (4950XL)
- PIP VF, Gloves, MaxiFlex Cut, L, 45MU64, PR (34-8743V/L)
- NMC Explosives 1.2B 1 Dot Placard Sign, Material: Unrippable Vinyl (DL90UV)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA60AP (DGA60AP)
- NMC Symbol Release Station Powder Imo Label, IMO160R (IMO160R)
- NMC Dot Placard Sign, D1, 1.5 Blasting Agents, Material: Adhesive Backed Vinyl (DL35P)
- NMC Toxic 6 Dot Placard Label, Material: Pressure Sensitive Vinyl (DL87ALV)
- NMC Nfpa Label Symbol 2", Pk5, Mounting Style: Adhesive-Backed (DCL122)
- NMC Danger Nip Point Label, Pk5 (D416AP)
- Nmc Safety Labels