Shop All Identification Labels
Nmc
Hazardous Materials System Labels, Pk5, Width: 5-5/8"
Mfr # HMS4P
Zoro # G9455700
product price: $8.59
/pk 5, $1.72/ea
Sold in multiples of 2 for $17.18
$17.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 5-5/8"
- Height 5-5/8"
- Language English
- Shape Square
Product Information
- Brand Nmc
- MFR # HMS4P
- Zoro # G9455700
- UPC # 887481055916
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5-5/8" |
Height | 5-5/8" |
Details
Material | Pressure Sensitive Vinyl |
Language | English |
Shape | Square |
Mounting Style | Adhesive-Backed |
Legend | Hazardous Materials Systems |
Background Color | Black, Blue, Red, Yellow, White |
Item | Hazardous Materials System Labels,PK5 |
Description
Hazardous Materials System Labels,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA Mapa® Stansolv® Ak22 Embossed Finish Nitrile Gloves, 9 (381419)
- NMC Diesel Fuel Laminated Label (M728LP)
- GEMTOR Choker, Anchor Tie Off, 4 ft. (AS-2-4)
- BRADY Sleeve, 1 in W, 3/16 in H, Die-cut (M6-094-1-345-WT)
- NMC Danger Gasoline Label, Pk5 (D40AP)
- NMC Energy Isolation - Air Isolation Point, Pk10, Width: 3" (ISL1310)
- NMC Danger Pinch Points Watch Your Hands Label, Pk5 (DGA19AP)
- NMC Magnetized Material Label, Pk25 (DL56AP)
- NMC Misc Blank Dot Placard Sign, Pk100, Material: Pressure Sensitive Vinyl (DL61BPR100)
- NMC Fragile Label, Material: Pressure Sensitive Paper (IHL2AL)
- NMC Do Your Part Hard Hat Emblem, Pk25 (HH103)
- Nmc Safety Labels