Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Hazardous Materials Classification Sign Spanish, SPHMC14P
Mfr # SPHMC14P
Zoro # G9455481
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Height 14 in
- Sign Material Pressure Sensitive Vinyl
Product Information
- Brand Nmc
- MFR # SPHMC14P
- Zoro # G9455481
- UPC # 887481088204
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Hazardous Materials Classification Sign |
Sign Material | Pressure Sensitive Vinyl |
Description
Hazardous Materials Classification Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Band Mounting Bracket w/Gasket, Blue (300BW)
- NEW BALANCE Athletic HighTop Shoe, EEEE, 11 1/2, Bwn, PR (MIDCLBRBR-11.5-4E)
- TINGLEY Rubber Boot, Men's, 8, Knee, Black, PR (43151)
- XTRATUF Neoprene, Boot Copper, Tan 15", Sz 6, PR (22272G)
- NMC Caution Propane Extremely Flammable Sign, C587PB (C587PB)
- NMC Danger High Pressure Gas Line Sign, D287AB (D287AB)
- NMC Danger Hydrochloric Acid Sign, D446AB (D446AB)
- NMC Danger Lead Work Area Sign, D36AB (D36AB)
- NMC Danger Keep All Cylinders Chained Sign, D563PB (D563PB)
- NMC Danger Caustic Sign, D403RB (D403RB)
- NMC Danger Flammable Sign, D531PB (D531PB)
- Nmc Signs