Shop All Identification Labels
Nmc
Graphic Fire Hazard Iso Label, Pk10
Mfr # ISO265AP
Zoro # G9454212
product price: $5.69
/pk 10, $0.57/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 2"
- Height 2"
- Subject Matter ISO Label
- Mounting Style Adhesive-Backed
Product Information
- Brand Nmc
- MFR # ISO265AP
- Zoro # G9454212
- UPC # 887481059327
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | ISO Label |
Mounting Style | Adhesive-Backed |
Background Color | Black, Yellow |
Item | Label,Gph Fire Hazard Iso,PK10 |
Description
Label,Gph Fire Hazard Iso,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Mini Group Lock Box, 13 Lock Capacity (GLB04)
- BDG Mechanics Gloves, M ( 8 ), Black/Blue (20-1-10605N-MK)
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SB2810S)
- REFRIGIWEAR Black/Charcoal Reg Xlarg Polar Force Insulate Parka Jkt (8340RBCHXLG)
- NMC Safety Orientation Name: Job Site: Date: Hard Hat Label, Pk25 (HH170)
- NMC Dot Placard Sign, 1263 3, Material: Pressure Sensitive Removable Vinyl .0045 (DL138BPR)
- NMC Dot Placard Sign, 2920 8 Corrosive, Material: Adhesive Backed Vinyl (DL184P)
- NMC Symbol Flame Detector Imo Label, IMO109P (IMO109P)
- NMC Pg Iii 6 Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL127UV100)
- NMC Dot Placard Sign, 1942 5.1, Pk10, Material: Unrippable Vinyl (DL145BUV10)
- SMEAD Label, Accs, ""Z"", Ltgrn, 100Ct Pk (SMD67196)
- Nmc Safety Labels