Shop All Identification Labels
Nmc
Graphic Electro Magnetic Hazard Iso Label, Pk5
Mfr # ISO457AP
Zoro # G9454300
product price: $13.39
/pk 5, $2.68/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 4"
- Height 4"
- Subject Matter ISO Label
- Mounting Style Adhesive-Backed
Product Information
- Brand Nmc
- MFR # ISO457AP
- Zoro # G9454300
- UPC # 88748105992
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | ISO Label |
Mounting Style | Adhesive-Backed |
Background Color | Black, Yellow |
Item | Label,Gph Electro Magnetic Hzard Iso,PK5 |
Description
Label,Gph Electro Magnetic Hzard Iso,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Arc Flash Protection Label, 2 In. H, PK10, 81106 (81106)
- HEADLINE SIGN 9" Height, 6" Width, Molded Plastic, Radius Corner Rectangular (USS4813)
- MOLDEX Moldex 6870 Meteors® Foam Earplugs, Uncorded, 200 Pairs/Box (6870)
- DEWALT Mechanics Gloves, L, Yellow (DPG780L)
- NMC Non-Hazardous Waste Self-Laminating Label, Pk25 (HW5SL25)
- NMC Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Material: Unrippable Vinyl (DL8BUV)
- NMC Danger Hot Surface Do Not Touch Label, Pk5 (D559AP)
- NMC Nfpa Label Number 3", Pk5, Color: Black (DCN30)
- NMC Ladder Safety Trained Hard Hat Label, Pk25 (HH116)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Color: White (DL2BUV)
- NMC Marine Pollutant Placard, Pk10, Material: Adhesive Backed Vinyl (DL77P10)
- Nmc Safety Labels