Shop All Identification Labels
Nmc
GHS Secondary Container Label Roll Of 50, 4"X3"
Mfr # GHS2264ALV50
Zoro # G9390497
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Product Identifier
- Material Adhesive Backed Vinyl
- Width 3"
- Height 4"
- Subject Matter GHS Identification
Product Information
- Brand Nmc
- MFR # GHS2264ALV50
- Zoro # G9390497
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3" |
Height | 4" |
Details
Header | Product Identifier |
Material | Adhesive Backed Vinyl |
Subject Matter | GHS Identification |
Language | English |
Color | Black, White |
Header Background Color | White |
Mounting Style | Adhesive-Backed |
Legend | Signal Word - Danger - Warning - HMIS - Health - Flammability - Reactivity - Personal Protection |
Background Color | White, Black, Blue, Yellow, Red |
Legend/Background Color | White, Blue, Red, Yellow |
Write on Surface | Yes |
Item | Ghs Secondary Container 50 Label Roll,4" |
Description
Ghs Secondary Container 50 Label Roll,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Hi-Vis Mechanics Gloves, S, Yellow, Trekdry(R) (SMG-91-008)
- HONEYWELL Cut-Resistant Gloves, Hook-and-Loop, XL, PR (42-622BY/10XL)
- ERB SAFETY Safety Glasses, Black Frame, Amber, Amber Scratch-Resistant (15422)
- CAROLINA SHOE Size 14 Men's Logger Boot Composite Work Boot, Brown (CA7522)
- NMC Dot Placard Sign, 1942 5.1, Pk10, Material: Unrippable Vinyl (DL145BUV10)
- NMC Dot Placard Sign, 1270 3, Subject Matter: Hazard Communication (DL140BP)
- NMC Dot Placard Sign, 1760 8, Corrosive Liquid, Material: Pressure Sensitive Removable Vinyl .0045 (DL146BPR)
- NMC Read The Label Before Using Sign, Material: Adhesive Backed Vinyl (C596PB)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA63AP (DGA63AP)
- NMC Flammable Dot Placard Sign, 1223, Material: Pressure Sensitive Removable Vinyl .0045 (DL182PR)
- NMC Biohazard Write-On Warning Label (WOL7)
- Nmc Safety Labels