Shop All Safety Tags & Identification
Nmc
Fuel Oil 3 Dot Placard Sign, Pk10
Mfr # DL100TB10
Zoro # G9452569
product price: $11.49
/pk 10, $1.15/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Fuel Oil
- Material Pressure Sensitive Vinyl
- Height 4 in
- Subject Matter DOT Shipping Label
- Width 4 in
Product Information
- Brand Nmc
- MFR # DL100TB10
- Zoro # G9452569
- UPC # 88748111815
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 4 in |
Width | 4 in |
Details
Item | Fuel Oil 3 Dot Placard Sign,PK10 |
Legend | Fuel Oil |
Material | Pressure Sensitive Vinyl |
Subject Matter | DOT Shipping Label |
Standards | DOT 49 CFR 172.402 |
Description
Fuel Oil 3 Dot Placard Sign,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC CAUTION, FORKLIFT TRAFFIC KEEP, C356P (C356P)
- 3M Combination Cartridge/Filter, 3M 6000/7000/FF-400 Series, P100, Bayonet, Magenta/Olive, 2 Pack (60926)
- BRADY Lockout Padlock, KA, Red, 1-3/4"H, PK6 (123342)
- STENS Safety Glasses - Polycarbonate Lens Filters 99.9% Of Harmful Uv Rays (751-634)
- NMC Danger Do Not Operate Equipment Lock-Out Bilingual Tag, Pk25 (SPLOTAG11-25)
- NMC Danger Do Not Operate Equipment Tag-Out Tag, Pk10 (LOTAG13)
- NMC Four Digit 3286 Placard (DL651TB)
- NMC Danger Do Not Use This Forklift Requires Repair Tag, Pk25 (RPT138)
- NMC Electrical Marker, 220 Volts, Pk25 (JL22005O)
- NMC Danger High Voltage Above Sign - Bilingual (D550AB)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDJ401VPE)
- Nmc Lockout Tagout