Shop All Identification Labels
Nmc
Fragile Handle With Care Thank You Label
Mfr # LR13AL
Zoro # G9452453
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Paper
- Width 4"
- Height 6"
- Subject Matter Shipping Label
- Language English
Product Information
- Brand Nmc
- MFR # LR13AL
- Zoro # G9452453
- UPC # 88748110102
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 6" |
Details
Material | Pressure Sensitive Paper |
Subject Matter | Shipping Label |
Language | English |
Color | Red |
Mounting Style | Adhesive |
Legend | Fragile - Handle with Care - Thank You! |
Background Color | Blue, Red, White |
Legend/Background Color | White |
Item | Fragile Handle With Care Thank You Label |
Description
Fragile Handle With Care Thank You Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDAU Scrub Shirt, XL, Wine, Unisex (7502RWPXLRG)
- CONDOR Safety Glasses, Indoor/Outdoor Anti-Scratch (1XPR2)
- PIG PIG Roof Leak Diverter, Gray, 2.69 lb. (TLS462-GY)
- ISC 6.5" Length, Steel, Gold (27551)
- NMC Dot Placard Sign, 5.2 Oxidizer And Organic Peroxide, Material: Rigid Plastic (DL63BR)
- NMC Flammable Gas 2 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL46PR)
- NMC Dot Placard Sign, 3 Flammable Liquids, Blank, Material: Adhesive Backed Vinyl (DL65BP)
- NMC Graphic Do Not Extinguish With Water Iso Label, Pk10 (ISO221AP)
- NMC Used Batteries Self-Laminating Label, Pk25 (HW37SL25)
- NMC Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Mounting Style: Adhesive-Backed (DL98BUV)
- BRADY Label (B33-19-439)
- Nmc Identification Labels