Shop All Identification Labels
Nmc
Four Digit Placard 1992
Mfr # DL183R
Zoro # G9452191
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Flammables, Combustibles, Explosives
- Color Black
Product Information
- Brand Nmc
- MFR # DL183R
- Zoro # G9452191
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Subject Matter | Flammables, Combustibles, Explosives |
Color | Black |
Mounting Style | With Corner Holes |
Legend | 1992 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Four Digit Placard 1992 |
Description
Four Digit Placard 1992
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Hazardous Materials Classification Sign, 11 Height, 8 Width (HMC8R)
- ANSELL Microflex Chemical Resistant Gloves, Neoprene/Nitrile, 11 in L, Powder-Free, Green, Medium, 50 Pack (93-260)
- BRADY Gate Valve Lockout, Fits Sz 2-1/2 to 5 (65591)
- STRANCO Vehicle Plcrd, Non-Flamm Gas w Picto, PK10 (DOTP-0037-V10)
- NMC Graphic Consult Technical Manual Fo Iso Label, Pk5 (ISO416AP)
- NMC Graphic Voltage Discharge Hazard Iso Label, Pk10 (ISO260AP)
- NMC Energy Isolation - Pneumatic Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL1307)
- NMC Do Not Touch Iso Label, Pk10 (ISO228AP)
- NMC Right To Know Labels (Bilingual), 6X4, Ps Vinyl, Pk10 (SPHM36)
- NMC Danger Fall Protection Required Label, Pk5 (D674AP)
- NMC Hard Hat Emblem, 5S Champion, Pk25 (HH120)
- Nmc Safety Labels