Shop All Identification Labels
Nmc
Four Digit 2735 Placard, Material: Unrippable Vinyl
Mfr # DL120UV
Zoro # G9451762
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter General Purpose
- Language English
Product Information
- Brand Nmc
- MFR # DL120UV
- Zoro # G9451762
- UPC # 88748111876
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Subject Matter | General Purpose |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 2735-8 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Four Digit 2735 Placard |
Description
Four Digit 2735 Placard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Climbing Hard Hat, Type 1, Class E, Ratchet (4-Point) (10204347)
- DOUBLE H BOOTS Size 13 EE Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 13EE)
- ZORO SELECT Warning Light, Strobe, Amber, 12 to 80VDC (2ERP7)
- HONEYWELL NORTH Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, M, PR (125-M)
- NMC Hard Hat Label, VISITOR, Pressure Sensitive Vinyl 002, 25pk, 2 H x 2 W in (HH20)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, DL6BP (DL6BP)
- NMC Wear Eye Protection Iso Label, Pk5 (ISO401AP)
- NMC Graphic Electric Ground Hazard Iso Label, Pk10 (ISO255AP)
- NMC United As 1 Label, Pk25 (HH62)
- NMC Explosives 1.3L 1 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL93P)
- NMC Color Bar Nfpa Write-On Warning Label, Width: 1" (WML4)
- Nmc Identification Labels