Shop All Identification Labels
Nmc
Flammable Solid 4 Dot Placard Sign, Material: Rigid Plastic
Mfr # DL11R
Zoro # G9450371
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 4
- Subject Matter Hazard Communication
Product Information
- Brand Nmc
- MFR # DL11R
- Zoro # G9450371
- UPC # 88748104046
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Standards | DOT 49 CFR 172.519, Hazardous Class 4 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | With Corner Holes |
Legend | Flammable Solid |
Background Color | Red and Black on White |
Legend/Background Color | Red and Black on White |
Item | Flammable Solid 4 Dot Placard Sign |
Description
Flammable Solid 4 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED Lab Coat, 2XL, Whit, 50in, Buttons, 3 Pockets (LCMXXL1)
- CONDOR Traffic Sign, 10" W, 7" H, 0.032" Thickness, 477L81 (477L81)
- INNOPLAST 104in Clearance Bar - Black Bar/White Tapes (CB-104-BKW)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, S, 1 PR (2070-S (7))
- NMC Compressed Air Ghs Label, Standards: Osha (GHS2042AL2)
- NMC Flammable Gas 2 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL46P)
- NMC Four Digit Placard 2924 (DL650R)
- NMC Symbol Powder Hose & Hand Gun Imo Label, IMO119R (IMO119R)
- NMC Dot Placard Sign, 1993 Residue 3, Material: Pressure Sensitive Removable Vinyl .0045 (DL84BPR)
- NMC Poison 6 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL8P)
- TAPE LOGIC Tape Logic® Bilingual Labels, "Fragil", 3" x 5", Fluorescent Red, 500/Roll (DL1091)
- Nmc Identification Labels