Shop All Identification Labels
Nmc
Flammable Ghs Label, Material: Pressure Sensitive Vinyl .002
Mfr # GHS2002ALV2
Zoro # G9449909
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl .002
- Width 2"
- Height 2"
- Subject Matter Flammables, Combustibles, Explosives
- Mounting Style Adhesive-Backed
Product Information
- Brand Nmc
- MFR # GHS2002ALV2
- Zoro # G9449909
- UPC # 00887481233123
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl .002 |
Subject Matter | Flammables, Combustibles, Explosives |
Mounting Style | Adhesive-Backed |
Background Color | Black and Red on White |
Item | Flammable Ghs Label |
Description
Flammable Ghs Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Padlock, KD, Green, 2"H (48JR40)
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (48UP18)
- HONEYWELL NORTH Half Mask Respirator, Black, L Mask Size (HM502TL)
- MIGHTY LINE Pallet Jack, Floor Sign, Industrial Stre, PALLETJACK24 (PALLETJACK24)
- NMC Ghs43, Pk5 (GHS403AP)
- NMC Dot Placard Sign, 9 Dangerous Goods, Blank, Pk50, Material: Adhesive Backed Vinyl (DL67BP50)
- NMC Four Digit Placard 3266 (DL185R)
- NMC Explosive 1.2C Label, Pk25 (DL43AP)
- NMC NMC WOL3 Hazard Warning Labels, 1" X 3", Red/Yellow/White/Blue, PSP (WOL3)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, DL40BR (DL40BR)
- NEVS Caution Federal Law Prohibits Dispensing Without 3/8" x 1-1/2" (PAUX-14)
- Nmc Safety Labels