Shop All Identification Labels
Nmc
Flammable Gas 2 Dot Placard Sign, Material: Adhesive Backed Vinyl
Mfr # DL46P
Zoro # G9449662
original price:
$3.72
12% off
Sold in multiples of 4 for $13.00
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Flammables, Combustibles, Explosives
Product Information
- Brand Nmc
- MFR # DL46P
- Zoro # G9449662
- UPC # 88748104173
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Flammable Gas |
Background Color | White on Red |
Legend/Background Color | Red |
Item | Flammable Gas 2 Dot Placard Sign |
Description
Flammable Gas 2 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DP INDUSTRIES DP INDUSTRIES Vinyl Tree Marking Tags (TT758M)
- ZORO SELECT Flagging Tape, White/Blue, 300ft x 1-3/8In (CKWB-200)
- ZORO SELECT Label, White, Thermal Transfer Paper, PK4 (22D094)
- BDG Gander TIG Welding Glove Grain White Goatskin, Shrink Wrapped, Size L (60-1-1720-L-K)
- NMC Drive Safety Dot Placard Sign, Material: Unrippable Vinyl (DL31UV)
- NMC Wear Protective Clothing Iso Label, Pk5 (ISO409AP)
- NMC Qualified Rigger Hard Hat Emblem, Pk25 (HH117R)
- NMC Poison Label, DL159AL (DL159AL)
- NMC Poison Inhalation Hazard 6 Dot Placard Label, Pk25 (DL125AP)
- NMC Dot Placard Sign, 5.2 Oxidizer And Organic Peroxide, Material: Unrippable Vinyl (DL63BUV)
- ROLL PRODUCTS 1 Color Code Circles Flo GR 1000roll (119-0004X)
- Nmc Safety Labels