Shop All Safety Tags & Identification
Nmc
Flammable Dot Placard Sign, 1992 3, Pk10
Mfr # DL183TB10
Zoro # G9385560
product price: $10.19
/pk 10, $1.02/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Flammable 1992 3
- Material Card Stock
- Height 10-3/4 in
- Width 10-3/4 in
- Standards DOT 49
Product Information
- Brand Nmc
- MFR # DL183TB10
- Zoro # G9385560
- UPC # 88748112680
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10-3/4 in |
Width | 10-3/4 in |
Details
Item | Placard Sign,1992 3 Flammable Dot,PK10 |
Legend | Flammable 1992 3 |
Material | Card Stock |
Standards | DOT 49 |
Language | English |
Tag Color | Black and Red on White |
Format | Message and Graphic |
Type | Placard |
Description
Placard Sign,1992 3 Flammable Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT T-Shirt, Desert, M (K87-DES MED REG)
- BIOCLEAN Disposable Gloves Nitrile Powder Free White M 1000 PK (BIOTAC)
- PORTWEST Thermal Grip Glove, Med (A140)
- KLEENGUARD Large, 25 PK, White, Film Laminate (38938)
- NMC Danger Do Not Start This Tag, Pk10 (LOTAG14)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk100 (DL149BTB100)
- NMC Ladder Inspection Tag, Pk25 (RPT168)
- NMC Equipment Safety Procedures Sign (M771P)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable (DL152BTB)
- NMC Placard Sign, 1203 3 Dot (DL41BTB)
- NMC This Equipment Is Supplied By Tag, Pk10 (LOTAG5)
- Nmc Safety Tags & Identification