Shop All Identification Labels
Nmc
Flammable Dot Placard Sign, 1223, Pk25, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL182PR25
Zoro # G9382961
product price: $41.99
/pk 25, $1.68/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Flammables, Combustibles, Explosives
- Color Black
Product Information
- Brand Nmc
- MFR # DL182PR25
- Zoro # G9382961
- UPC # 88748112659
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Subject Matter | Flammables, Combustibles, Explosives |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1223 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,1223 3 Flammable Dot,PK25 |
Description
Placard Sign,1223 3 Flammable Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAKWORKS Carabiner, Twist-Lock, 9-21/64" Length, Aluminum and Plastic, Silver (V860135)
- TINGLEY Black PVC Boot, Men's, Black, 10, PR (31161)
- XTRATUF Size 5 Men's Steel Rubber Boot, Tan (22271G/5)
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR (22-780XL)
- NMC Poison Inhalation Hazard 6 Dot Placard Label, Pk25 (DL125AP)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, PVC, FLEXIBLE PVC, .015 (DL42BUV)
- NMC Dot Placard Sign, 1267 3, Pk10, Material: Adhesive Backed Vinyl (DL139BP10)
- NMC Graphic Fire Hazard Iso Label, Pk10 (ISO265AP)
- NMC Fall Protection Trained Hard Hat Label, Pk25, Language: English (HH125R)
- NMC Dot Placard Sign, 4 Flammable Solids, Blank (DL64BPR)
- LABELMASTER Hazard Class 9 Lithium Battery, PK25, HMLB9S (HMLB9S)
- Nmc Identification Labels