Shop All Identification Labels
Nmc
Flammable 3 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl
Mfr # DL158P100
Zoro # G9449540
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Product Information
- Brand Nmc
- MFR # DL158P100
- Zoro # G9449540
- UPC # 88748112467
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Flammable |
Background Color | White on Red |
Legend/Background Color | Red |
Item | Flammable 3 Dot Placard Sign,PK100 |
Description
Flammable 3 Dot Placard Sign,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT TrustFit Plus Reusable Foam Ear Plug, Bell Shape, 31 dB, Orange, 100 PK (TF-PLUS-30)
- DIXON Air King 4 Lug Hose, End 1-1/2" (AM21)
- HELLY HANSEN Rain Bib Overall, Green, 2XL (70500_490-2XL)
- ERB SAFETY BreakAway Vest, Cl 2, XBack, HiViz, Orange, M (61740)
- NMC PLACARD, REFRIGERATED LIQUID OXYGEN, 1073 3, 10.75X10.75, PVC, Pk10 (DL97BUV10)
- NMC Oxygen 2 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL7PR25)
- NMC Four Digit Placard 1301 (DL186R)
- NMC Ear Protection Required In This Area Label, Pk5 (C73AP)
- NMC Dangerous When Wet 4 Dot Placard Sign (DL47PR)
- NMC Four Digit 2734 Placard, Width: 10-3/4" (DL177BUV)
- NMC Corrosive 8 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL12P100)
- Nmc Safety Labels