Shop All Safety Tags & Identification
Nmc
Flammable 3 Dot Placard Sign, Pk10
Mfr # DL158TB10
Zoro # G9449513
product price: $10.79
/pk 10, $1.08/ea
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Flammable
- Material Pressure Sensitive Vinyl
- Height 10-3/4 in
- Width 10-3/4 in
- Standards DOT 49 CFR 172.519, Hazardous Class 3
Product Information
- Brand Nmc
- MFR # DL158TB10
- Zoro # G9449513
- UPC # 88748112475
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10-3/4 in |
Width | 10-3/4 in |
Details
Item | Flammable 3 Dot Placard Sign,PK10 |
Legend | Flammable |
Material | Pressure Sensitive Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Tag Color | White on Red |
Type | Placard |
Format | Message and Graphic |
Features | Chemical Resistant, Graffiti Proof |
UV Resistant | Yes |
Description
Flammable 3 Dot Placard Sign,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Internal Contact Assembly (KIT-UB-1C)
- POWERFLARE LED Safety Flare, LED Color Red (PF210-R-O)
- HONEYWELL MILLER Core Mount Sleeve, 57", Zinc Plated (DH-9ZP/)
- BROTHER Brother® P-Touch® TZe Labeling Tape, 1/2"W, White on Black (TZE335)
- NMC Flammable 3 Dot Placard Sign, Pk25 (DL158TB25)
- NMC Misc Blank Dot Placard Sign (DL61BTB)
- NMC Danger Locked Out Do Not Operate Bilingual Tag, Pk10 (SPLOTAG16)
- NMC Danger Unsafe Do Not Use Signed By___ Date___Tag, Pk25 (RPT34CG)
- NMC Combustible 3 Dot Placard Sign, Pk10 (DL9TB10)
- NMC Energy Isolation - Thermal Isolation Point, Pk10 (IST6315)
- NMC Danger Do Not Operate Tag, Pk25 (RPT1AG)
- Nmc Lockout Tagout