Shop All Identification Labels
Nmc
Flammable 3 Dot Placard Sign, Material: Adhesive Backed Vinyl
Mfr # DL158P
Zoro # G9449461
product price: $2.95
/ea
Sold in multiples of 4 for $11.80
$11.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Product Information
- Brand Nmc
- MFR # DL158P
- Zoro # G9449461
- UPC # 88748104119
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Flammable |
Background Color | White on Red |
Legend/Background Color | Red |
Item | Flammable 3 Dot Placard Sign |
Description
Flammable 3 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Size 10 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-10.5D)
- MILWAUKEE TOOL Level 6 Cut Resistant High-Dexterity Nitrile Dipped Gloves - X-Large (12 pair) (48-73-7003B)
- VF IMAGEWEAR FR Crewneck Shirt, 6.7 oz., 4XL Long (SMK8HV LN 4XL)
- DICKIES Long Sleeve Work Shirt, Twill, Khaki, 3X (5574KH RG 3XL)
- NMC Our Aim No Accidents Hard Hat Emblem, Pk25 (HH57)
- NMC Write-On Nfpa Labels, Material: Pressure Sensitive Vinyl (HMS16ALV)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Pk50, Material: Unrippable Vinyl (DL125UV50)
- NMC Dot Placard Sign, 1942 5.1, Material: Adhesive Backed Vinyl (DL178BP)
- NMC Emergency Eye Wash Label, Pk5 (S50AP)
- NMC Flammable Liquid 3 Dot Label, Material: Pressure Sensitive Paper (DL161ALV)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Material: Unrippable Vinyl (DL48UV)
- Nmc Identification Labels