Shop All Identification Labels
Nmc
Flammable 3 Dot Placard Sign
Mfr # DL158R
Zoro # G9449741
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Product Information
- Brand Nmc
- MFR # DL158R
- Zoro # G9449741
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | White |
Mounting Style | With Corner Holes |
Legend | Flammable |
Background Color | White on Red |
Legend/Background Color | Red |
Item | Flammable 3 Dot Placard Sign |
Description
Flammable 3 Dot Placard Sign
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV LN 44)
- PIG Filter Sock, Black, 10 ft. Lx5 in. W (FLT718)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, XL, PR (48UP89)
- NEW BALANCE Athletic Shoe, EE, 11 1/2, Black, PR (MIDEVOLBG-11.5-2E)
- NMC Organic Peroxide Placard, Material: Adhesive Backed Vinyl (DL15P)
- NMC Caution Eye Protection Required Label, Pk5 (CGA10AP)
- NMC Toxic Gas 2.1 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL126P25)
- NMC Graphic Wear Respiratory & Head Pr Iso Label, Pk10 (ISO212AP)
- NMC Energy Isolation - Bio Hazard Isolation Point, Pk10, Width: 4" (ISL3411)
- NMC Placard Sign, 4 Flammable Solids, Blank, Material: Rigid Plastic (DL153BR)
- VNM SIGNMAKER Label Tape, White, 3in W, For Mfr No. VnM4, REFWT-3762 (REFWT-3762)
- Nmc Safety Labels