Shop All Identification Labels
Nmc
Fire Safety Trained Hard Hat Label, Pk25
Mfr # HH72
Zoro # G9448980
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 2"
- Height 2"
- Subject Matter Fire Prevention & Management
- Language English
Product Information
- Brand Nmc
- MFR # HH72
- Zoro # G9448980
- UPC # 88748105524
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Fire Prevention & Management |
Language | English |
Color | Red |
Mounting Style | Adhesive-Backed |
Legend | Fire Safety Trained |
Background Color | Red on White |
Legend/Background Color | White |
Item | Fire Safety Trained Hard Hat Label,PK25 |
Description
Fire Safety Trained Hard Hat Label,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Nylon, Bl, Rectangular, PK6 (NYL-BLU-38PL-KD6PK)
- DUPONT Tyvek 400 Disp. Lab Coat, M, White, PK8 (TY212SWHMD0008G1)
- PUREFLO Filter Cover (PF3000-03-072)
- NMC Do Not Enter Sign, TM11H (TM11H)
- NMC Dot Placard Sign, 1.4 Explosives S1, Material: Adhesive Backed Vinyl (DL94P)
- NMC Explosives 1.3L 1 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL93P)
- NMC Read The Label Before Using Sign, Material: Standard Aluminum (C596AB)
- NMC Material For Recycle Hazmat Label, Material: Pressure Sensitive Paper (HW34AL)
- NMC Misc Blank Dot Placard Sign, Pk100, Material: Pressure Sensitive Vinyl (DL61BPR100)
- NMC CERTIFIED CRANE OPERATOR, GRAPHIC, 2"DIA, Pk25 (HH105)
- C-LINE PRODUCTS Insert, Lsr/Ij, 4X3, We, 60 5PK (CLI92443)
- Nmc Identification Labels