Shop All Fire Signs
Nmc
Fire Hose Sign, 12 in Height, 9 in Width, Pressure Sensitive Vinyl
Mfr # FPHP
Zoro # G9448551
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9 in
- Height 12 in
- Sign Material Pressure Sensitive Vinyl
Product Information
- Brand Nmc
- MFR # FPHP
- Zoro # G9448551
- UPC # 88748105077
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 9 in |
Height | 12 in |
Details
Item | Fire Hose Sign |
Sign Material | Pressure Sensitive Vinyl |
Description
Fire Hose Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Work Gloves, High Vis, RWG22, L, PR (199RX2)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, S, Black/Silver, Polyester (IEX-MUG-02-S)
- CONDOR Circuit Breaker Lockout, Red, 1-1/16" H (437R21)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1146-RA_10X7 (U7-1146-RA_10X7)
- NMC Fire Hose Sign, 7 in Height, 7 in Width, Pressure Sensitive Vinyl (S29P)
- NMC Fire Alarm Sign (GFGA2R)
- NMC Fire Equipment Keep Clear Sign, 7 in Height, 10 in Width, Glow Polyester (GL156P)
- NMC Fire Exit Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (FX120PB)
- NMC Fire Exit Only Sign (FEOPRB)
- NMC Fire Sprinkler Shut-Off Valve Sign (M160PB)
- BRADY Emergency Sign, 20"W, Text and Symbol (139611)
- Nmc Signs