Shop All Fire Signs
Nmc
Fire Extinguisher Sign, 7 in Height, 17 in Width, Rigid Plastic
Mfr # SA121R
Zoro # G9448308
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 17 in
- Height 7 in
- Sign Material Rigid Plastic
- Operating Temp. Range Up to 183°F
- Application Indoor/Outdoor
Product Information
- Brand Nmc
- MFR # SA121R
- Zoro # G9448308
- UPC # 88748108377
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 17 in |
Height | 7 in |
Details
Item | Fire Extinguisher Sign |
Sign Material | Rigid Plastic |
Operating Temp. Range | Up to 183°F |
Application | Indoor/Outdoor |
Features | Good Chemical Resistance |
Mounting | Yes |
Description
Fire Extinguisher Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Glasses, Klondike KD3 Magnifier 2.0 Clear Lenses, 12PK (K3H20)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 6, PR (11-600VP)
- MUCK BOOT CO Men's Chore Classic Tall XpressCool (CHHC900 M 070)
- TILSATEC Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 12, 1 PR (TTP030PU-120)
- NMC Fire Door Keep Closed At All Times Sign (M31PB)
- NMC Fire Exit Sign, 7 in Height, 10 in Width, Aluminum (FX120A)
- NMC Fire Extinguisher Sign (M420RB)
- NMC Fire Door Do Not Block Sign - Bilingual (M436PB)
- NMC Symbol Fire Extinguisher Powder P2 Imo Label (IMO161P)
- NMC Fire Alarm Sign (GL148P)
- NMC Symbol Remote Control Fire Pumps/ Imo La, 6 in Height, 6 in Width, Glow Vinyl Laminated (IMO163P)
- Nmc Signs