Shop All Fire Signs
Nmc
Fire Extinguisher Sign, 10 in Height, 7 in Width, Glow Rigid
Mfr # GFGA3R
Zoro # G9447860
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 7 in
- Height 10 in
- Sign Material Glow Rigid
- Operating Temp. Range Up to 183°F
- Features Good Chemical Resistance
Product Information
- Brand Nmc
- MFR # GFGA3R
- Zoro # G9447860
- UPC # 88748105202
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 7 in |
Height | 10 in |
Details
Item | Fire Extinguisher Sign |
Sign Material | Glow Rigid |
Operating Temp. Range | Up to 183°F |
Features | Good Chemical Resistance |
Application | Indoor/Outdoor |
Mounting | Yes |
Description
Fire Extinguisher Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Authorized Personnel Notice Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU5-0044-ND_10X7)
- SIGNMISSION OSHA Danger Sign, Do Not Leave Door Open Or Unlocked, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-DS-D-57-L-1152)
- TRU-SPEC BDU Trouser, 5XL, Navy (1335)
- CONDOR High Visibility Safety Sign, 8" W, 8" H, 480W45 (480W45)
- NMC Fire Exit Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (FX120PB)
- NMC Flammable Keep Fire Away Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (M60PB)
- NMC No Parking Fire Lane Sign, 12 in W, 18 in H, Aluminum (TM3G)
- NMC Jsc Pole Only W/Exting Sign (JSCP-FE)
- NMC Tornado Shelter Sign - Bilingual (M742AB)
- NMC Fire Hose Sign (M12P)
- BRADY Fire Extinguisher Sign, 14 in Height, 3 1/2 in Width, Fiberglass, Rectangle, English (47039)
- Nmc Signs