Shop All Identification Labels
Nmc
Fire Extinguisher Instructions Sign, Pk100
Mfr # PCIABC
Zoro # G9447440
product price: $25.69
/pk 100, $0.26/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 5"
- Height 3-3/4"
- Subject Matter Fire Extinguisher
- Language English
Product Information
- Brand Nmc
- MFR # PCIABC
- Zoro # G9447440
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5" |
Height | 3-3/4" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | Fire Extinguisher |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Instructions |
Background Color | Black, Blue, Red, White |
Legend/Background Color | White |
Item | Fire Extinguisher Instruct Sign,PK100 |
Description
Fire Extinguisher Instruct Sign,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1984-NA_14x10 (U3-1984-NA_14x10)
- ERGODYNE Standard Clear Phone Pouch and Trap (3760S)
- MCR SAFETY Glasses, Yukon XL Clear Uncoated Boxed, 12PK (9800XLB)
- ZORO SELECT Interlocking Stencil, Numbers, Brass, 1F044 (1F044)
- NMC Danger Fall Protection Required Label, Pk5 (D674AP)
- NMC Non-Flammable Gas 2 Dot Placard Sign, Pk10, Material: Unrippable Vinyl (DL6UV10)
- NMC Flammable Ghs Label, Pk5, Width: 2" (GHS200AP)
- NMC Qualified Crane Operator Hard Hat Emblem, Pk25 (HH58R)
- NMC Danger Acid Label, Pk5 (D5AP)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Material: Unrippable Vinyl (DL149BUV)
- NMC Dot Placard Sign, 1999 3, Asphalt Tars, Material: Unrippable Vinyl (DL144BUV)
- Nmc Identification Labels