Shop All Fire Signs
Nmc
Fire Door Keep Closed At All Times Sign, 10 in Height, 14 in Width, Rigid Plastic
Mfr # M31RB
Zoro # G9446923
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14 in
- Height 10 in
- Sign Material Rigid Plastic
- Operating Temp. Range Up to 183°F
- Application Indoor/Outdoor
Product Information
- Brand Nmc
- MFR # M31RB
- Zoro # G9446923
- UPC # 887481064123
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Fire Door Keep Closed At All Times Sign |
Sign Material | Rigid Plastic |
Operating Temp. Range | Up to 183°F |
Application | Indoor/Outdoor |
Features | Good Chemical Resistance |
Mounting | Yes |
Description
Fire Door Keep Closed At All Times Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 12 RIPSAW ROMEO AT, MENS PR (A7342-12M)
- PORTWEST Atlanta Hi-Vis Mesh Vest, XXL (US370)
- HONEYWELL Cut-Resistant Gloves, XL, 15 Gauge, A1, PR (21-1515B/10XL)
- PIONEER Break Away Zip Vest, Green, 3XL (V1021260U-3XL)
- NMC Symbol Fire Pump Imo Label, 6 in Height, 6 in Width, Glow Vinyl Laminated (IMO123P)
- NMC Fire Extinguisher Sign - Bilingual (M739PB)
- NMC Fire Sprinkler Shut-Off Valve Sign (M160AB)
- NMC Fire Extinguisher Do Not Block Sign (M421P)
- NMC Fire Hose Sign, 18 in Height, 4 in Width, Glow Rigid (GL177R)
- NMC Fire Extinguisher Sign (GL127R)
- NMC Fire Alarm Sign (GFGA2P)
- Nmc Signs