Shop All Fire Signs
Nmc
Fire Door Do Not Block Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl
Mfr # M32PB
Zoro # G9446838
$6.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14 in
- Height 10 in
- Sign Material Pressure Sensitive Vinyl
- Operating Temp. Range Up to 178°F
- Application Indoor
Product Information
- Brand Nmc
- MFR # M32PB
- Zoro # G9446838
- UPC # 887481064154
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Fire Door Do Not Block Sign |
Sign Material | Pressure Sensitive Vinyl |
Operating Temp. Range | Up to 178°F |
Application | Indoor |
Features | Good Chemical Resistance |
Mounting | Yes |
Description
Fire Door Do Not Block Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Arc Flash Full Body Harness, L, Nomex(R)/Kevlar(R) (1113332)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Magnetic 25 ft. Caution Belt (WMX160-BK-CAUYB-M-M-250)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Magnetic 20 ft. Black/Yellow Belt (WMX160-YW-BYD-M-M-200)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK586SLYLG000100)
- NMC Fire Exit Sign, 7 in Height, 10 in Width, Aluminum (FERAA)
- NMC Glow Fire Extinguisher Braille Sign (GADA110BK)
- NMC Symbol Fire Extinguisher Powder Whee Imo, 6 in Height, 6 in Width, Glow Rigid Laminated (IMO121R)
- NMC Fire Safety Sign - Fire Extinguisher - Vinyl (M39P)
- NMC Fire Hose Sign, 10 in Height, 7 in Width, Glow Rigid (GFGA1R)
- NMC Fire Control Plan "C" Sign (IMO172R)
- NMC Fire Hose Sign, 5-3/4 in Height, 8-3/4 in Width, Pvc (VS33W)
- Nmc Fire Signs