Shop All Fire Signs
Nmc
Fire Control Plan "C" Sign, 6 in Height, 6 in Width, Glow Vinyl Laminated
Mfr # IMO172P
Zoro # G9446628
$8.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6 in
- Height 6 in
- Sign Material Glow Vinyl Laminated
- Operating Temp. Range Up to 178°F
- Features Good Chemical Resistance
Product Information
- Brand Nmc
- MFR # IMO172P
- Zoro # G9446628
- UPC # 88748105756
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 6 in |
Height | 6 in |
Details
Item | Fire Control Plan "C" Sign |
Sign Material | Glow Vinyl Laminated |
Operating Temp. Range | Up to 178°F |
Features | Good Chemical Resistance |
Application | Indoor/Outdoor |
Mounting | Yes |
Description
Fire Control Plan In.C In. Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY ELECTRICAL GLOVES & ACCESSORIES Salisbury By Honeywell 26 Oz. Canvas Glove Bag, (GB112)
- C.H. HANSON Blk Tag, 1-1/2 x 1-1/2 In, Brs, Rnd, PK25 (43582)
- ENDURA Gloves, White, L Glove Size, PK12 (378SBL)
- OBERON TCG75 PPE4+ Set: Hood+HVSL/CT/BIB Size 4XL (TCG75B-4XL+HVSL)
- NMC Fire Control Protective Clothing Sign, 6 in Height, 6 in Width, Glow Vinyl Laminated (IMO182P)
- NMC In Case Of Fire Do Not Use Elevators.. Glow Sign (GL151P)
- NMC Fire Hose Sign (FGA1P)
- NMC Fire Blanket Sign (FBFMA)
- NMC Fire Exit Plant Marking Stencil (PMS228)
- NMC Fire Hose Sign, 5-3/4 in Height, 8-3/4 in Width, Pvc (VS2W)
- SIGNMISSION OSHA Notice Sign, Emergency Fire Escape Ladder, 14in X 10in Aluminum, 10" W, 14" L, Landscape (OS-NS-A-1014-L-11834)
- Nmc Fire Signs