Shop All Fire Signs
Nmc
Extinguisher Sign - Bilingual, 18 in Height, 4 in Width, Glow Polyester
Mfr # GL175P
Zoro # G9445392
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4 in
- Height 18 in
- Sign Material Glow Polyester
- Operating Temp. Range Up to 178°F
- Features Good Chemical Resistance
Product Information
- Brand Nmc
- MFR # GL175P
- Zoro # G9445392
- UPC # 88748105306
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 4 in |
Height | 18 in |
Details
Item | Extinguisher Sign - Bilingual |
Sign Material | Glow Polyester |
Operating Temp. Range | Up to 178°F |
Features | Good Chemical Resistance |
Application | Indoor |
Mounting | Yes |
Description
Extinguisher Sign - Bilingual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Highland Flex Relaxed Fit Bootcut Jean (P622)
- SHOWA Cut Resistant Sleeve with Thumbhole, XL (S8115XL-16T)
- BRADY Battery Pack and AC Adaptor (BMP-UBP-AC)
- ARIAT FR 1/4 Zip, Men's, XL (10022333)
- NMC In Case Of Fire Assembly Point Is Sign (GL315P)
- NMC Fire Alarm Sign (GLV28)
- NMC Fire Equipment Keep Clear Sign (M417R)
- NMC Fire Alarm Sign (FAPSEP)
- NMC Fire Extinguisher Sign (GL173R)
- NMC Symbol Fire Extinguisher Powder Imo Label (IMO120P)
- MAXXIMA Courtesy Light, 4 In. L, Clear Lens (M20341WCL)
- Nmc Fire Signs