Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Explosives Keep Out Sign, D436P
Mfr # D436P
Zoro # G9445383
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Legend EXPLOSIVES KEEP OUT
- Height 7 in
Product Information
- Brand Nmc
- MFR # D436P
- Zoro # G9445383
- UPC # 887481028507
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Explosives Keep Out Sign |
Header | DANGER |
Legend | EXPLOSIVES KEEP OUT |
Sign Material | Pressure Sensitive Vinyl |
Description
Explosives Keep Out Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-2X (VN4CAKH-2X)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-L-H3P-8)
- MUTUAL INDUSTRIES Wire Marking Flags 2.5X 3.5X 21 Yellow 1000Pk (15901-41-21)
- ZING Sign, Fire EXtinguisher, Down Arrow, 10X7", Sign Mounting Style: Surface (1888A)
- NMC Explosives Keep Out Sign, D436PB (D436PB)
- NMC Caution Pesticide Storage Area Sign, C350RB (C350RB)
- NMC Danger Compressed Gas Sign, D245R (D245R)
- NMC Notice Cylinders Must Be Chained At All Times Sign, N49P (N49P)
- NMC Poison Lead Hazard Area Do Not Enter Wor Sign, C185PC (C185PC)
- NMC Danger Poison Gas Sign, D82P (D82P)
- LYLE Plastic Cylinder Handling Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0226-NP_10X7 (LCU4-0226-NP_10X7)
- Nmc Chemical, Gas & Hazardous Material Signs