Shop All Identification Labels
Nmc
Explosives 1.3L 1 Dot Placard Sign, Material: Adhesive Backed Vinyl
Mfr # DL93P
Zoro # G9445182
product price: $2.65
/ea
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Product Information
- Brand Nmc
- MFR # DL93P
- Zoro # G9445182
- UPC # 88748104248
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.3L |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.3L 1 Dot Placard Sign |
Description
Explosives 1.3L 1 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Flame Resistant Jacket w/Leather Sleeves, Brown, XL (1250-X)
- MOON AMERICAN Hex Nipple, FNHxMNPT, 2-1/2 In (357-2522561)
- BRADY Calibration Labels 0.625" H x 1.5", PK 25 (WOAF-10-PK)
- ZORO SELECT Replacement Windsock, Orange, 18 In. D (3LWE9)
- NMC Four Digit 2734 Placard, Width: 10-3/4" (DL177BUV)
- NMC Write-On Nfpa Labels, Material: Pressure Sensitive Paper (HMS12L)
- NMC Symbol Release Station Powder Imo Label, IMO160R (IMO160R)
- NMC Oxidizer 5.1 Dot Placard Sign (DL14R)
- NMC Graphic Toxic Hazard Iso Label, Pk5 (ISO453AP)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, DL40BPR (DL40BPR)
- NMC Nfpa Label Number 3", Pk5, Color: Black (DCN30)
- Nmc Identification Labels