Shop All Safety Tags & Identification
Nmc
Explosives 1.3L 1 Dot Placard Sign
Mfr # DL93TB
Zoro # G9445042
product price: $1.25
/ea
Sold in multiples of 7 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tag Board, Card Stock Vinyl
- Height 10-3/4 in
- Width 10-3/4 in
- Standards DOT 49 CFR 172
- Tag Color Black on Orange
Product Information
- Brand Nmc
- MFR # DL93TB
- Zoro # G9445042
- UPC # 88748113640
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10-3/4 in |
Width | 10-3/4 in |
Details
Item | Explosives 1.3L 1 Dot Placard Sign |
Legend | Explosives 1.3L |
Material | Tag Board, Card Stock Vinyl |
Standards | DOT 49 CFR 172 |
Tag Color | Black on Orange |
Language | English |
Format | Message and Graphic |
UV Resistant | Yes |
Features | Chemical Resistant, Graffiti Proof |
Type | Placard |
Description
Explosives 1.3L 1 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 7, 1 PR (B131R/7)
- HEXARMOR Hex Armor Hercules Nsr Glove, M, Black, EA (3041-M (8))
- MOLDEX Head Harness (0072)
- 3M HlfMskResp 6502QL, M, Cart, AG, OV, P100, PK2 (29WT69-4JG12)
- NMC Explosives 1.2L 1 Dot Placard Sign (DL91TB)
- NMC Dot Placard Sign, 1.4 Explosives S1 (DL94TB)
- NMC Dot Placard Sign, 1824 8, Pk10 (DL147BTB10)
- NMC Danger Keep Out Tag, Pk25 (RPT143)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk100 (DL40BTB100)
- NMC Four Digit 1993 Placard, Pk25 (DL400TB25)
- NMC Economy Lockout Pouch - Bilingual (BLOK4BI)
- Nmc Lockout Tagout